
Backward Incline Roof Exhaust Fan, 15 hp
Mfr # BIRM27301000M
Zoro # G907963955
product price: $5,370.99
/eaKey Features
Application
Restaurant Exhaust Appliances
Bearing Type
Ball
Phase
3
Motor Enclosure
Open Dripproof
Rotation
CCW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BIRM27301000M
Zoro #
G907963955
UPC #
-
Country of Origin
Canada
Dimensions
Outlet Height
28 11/16 in
Inlet Diameter
28 5/8 in
Manufacturer Warranty Length
1 yr
Overall Height
51 1/2 in
Overall Width
53 1/8 in
Shaft Diameter
1 7/16 in
Outlet Width
21 1/4 in
Flange Size
21 1/4 x 28 11/16
Wheel Width
10 7/16 in
Wheel Diameter
27 in
Overall Depth
42 13/16 in
Description
Restaurant Model Backward Incline Roof Exhaust Fan, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 27 in, Airflow @ 0.000 in SP 15,079 cfm, Airflow @ 0.125 in SP 15 cfm, Airflow @ 0.250 in SP 14,820 cfm, Airflow @ 0.500 in SP 14,594 cfm, Airflow @ 0.750 in SP 14,278 cfm, Airflow @ 1.000 in SP 13,946 cfm, Airflow @ 1.250 in SP 13.7 cfm, Airflow @ 1.500 in SP 13,343 cfm, Airflow @ 2.000 in SP 12,690 cfm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.