Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing, 3/4 in Bore Dia.

  • Mfr # R-B-8100030

  • Zoro # G611974735


product price: $71.81
/ea

Key Features

For Use With
Belt Drive Tube Axial Fans
Compatible with Manufacturer Model Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
Bearing Outside Diameter
3/4 in
Product Type
Bearing
Compatible with Series
BTA, HTA, WTA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-B-8100030
Zoro #
G611974735
UPC #
062345304731
Country of Origin
United States

Dimensions

Bearing Outside Diameter
3/4 in
Bore Diameter
3/4 in

Details

Item
Bearing
For Use With
Belt Drive Tube Axial Fans
Compatible with Manufacturer Model Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
Product Type
Bearing
Compatible with Series
BTA, HTA, WTA
Bearing Material
Cast Iron
Bearing Type
Pillow Block Bearing
Maximum Temperature
230 Degrees F
Compatible Manufacturer Part Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
Compatible Manufacturer Model Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
Compatible with Manufacturer Model No.
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
Compatible with Mfr. Model No.
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
For Use with Mfr Model Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
For Use With Mfr. Model Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
Compatible Pump Manufacturer Part Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P
Compatible Mfr. Model Number
BTA12T10075, BTA12T10075A, BTA12T10075B, BTA12T10200, BTA12T30075AM, BTA12T30075AP, BTA12T30075BM, BTA12T30075BP, BTA12T30075M, BTA12T30075P, BTA12T30200M, BTA12T30200P, BTA15T10075, BTA15T10075A, BTA15T10075B, BTA15T10100, BTA15T10150, BTA15T30075AM, BTA15T30075AP, BTA15T30075BM, BTA15T30075BP, BTA15T30075M, BTA15T30075P, BTA15T30100M, BTA15T30100P, BTA15T30150M, BTA15T30150P

Description

Bearing, Product Type Bearing, Standards Not Applicable, Bore Diameter 3/4 in, Bearing Material Cast Iron, Bearing Outside Diameter 3/4 in, Maximum Temperature 230 Degrees F, For Use With Belt Drive Tube Axial Fans, Compatible with Grainger Part Number 806XW2, Compatible with Series BTA, HTA, WTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.