Zoro Homepage

Blower, Belt Drive, Steel, 42 7/8" H

  • Mfr # BI2030750M

  • Zoro # G313332703


product price: $3,900.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Wheel Type
Backward-Inclined
Mount Type
Roof
Mounting Orientation
Horizontal
AMCA Fan Class
I
Housing Width
43 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI2030750M
Zoro #
G313332703
UPC #
-
Country of Origin
Canada

Dimensions

Housing Width
43 3/8 in
Housing Height
42 7/8 in
Overall Width
43 3/8 in
Shaft Diameter
1 3/16 in
Manufacturer Warranty Length
1 yr
Overall Depth
32 3/16 in
Wheel Diameter
20 in
Outlet Width
15 3/4 in
Overall Height
42 15/16 in
Outlet Height
21 3/16 in
Housing Depth
32 1/8 in
Inlet Diameter
21 1/4 in
Wheel Width
20 in

Details

Item
Blower
Wheel Type
Backward-Inclined
Mount Type
Roof
Mounting Orientation
Horizontal
AMCA Fan Class
I
Standards
AMCA Air Performance Certified, cETus
For Ventilation Type
Exhaust
Bearing Type
Pillow Block Ball
Discharge Position
Top Horizontal
Maximum Airflow
8,400 cfm
Minimum Airflow
5,300 cfm
Includes Drive Package
Yes
Outlet Shape
Rectangular
Minimum Motor Horsepower
7 1/2 hp
Wheel Material
Aluminum
For Location
Outdoor
Spark Resistant Construction Type
B
Rotation
CCW
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Housing Material
Steel
Housing Material Gauge
16 ga
Maximum Motor Horsepower
7 1/2 hp
Maximum Motor Speed
1,850 RPM
Resistance Properties
Corrosion Resistant
Corrosion Resistant
Yes
Drive Type
Belt Drive
Number of Inlets
1
Number of Discharge Positions
8
Application
Ventilation
Chemical Resistant
No
Maximum Inlet Air Temperature
250 Degrees F
Assembly
Assembled
For High-Static Pressure Applications
Yes
Sound Level
Not Rated
Maximum Fan Speed
1,900 RPM
Speed Controllable
Variable Speed
Maximum Static Pressure
5 in wc
Hazardous Location Application
No
Flange Type
Non-Flanged
Motor Horsepower
7 1/2 hp
Airflow @ 0.000 in SP
8,400 cfm

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.