Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, Belt Drive, Steel, 51 1/2" H

  • Mfr # BI2731000M

  • Zoro # G113332729


product price: $6,230.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Mounting Orientation
Horizontal
Bearing Type
Pillow Block Ball
Number of Discharge Positions
8
Application
Ventilation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI2731000M
Zoro #
G113332729
UPC #
-
Country of Origin
Canada

Dimensions

Wheel Diameter
27 in
Outlet Width
21 1/4 in
Overall Width
50 1/8 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 7/16 in
Housing Width
50 1/8 in
Housing Height
51 1/2 in
Overall Depth
42 13/16 in
Overall Height
51 1/2 in
Housing Depth
42 3/4 in
Outlet Height
28 11/16 in
Inlet Diameter
28 5/8 in
Flange Size
1 9/16 in
Wheel Width
27 in

Details

Item
Blower
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
Mounting Orientation
Horizontal
Bearing Type
Pillow Block Ball
Number of Discharge Positions
8
Application
Ventilation
For Location
Outdoor
Housing Material
Steel
Minimum Airflow
8,300 cfm
Corrosion Resistant
Yes
Spark Resistant Construction Type
B
Housing Material Gauge
16 ga
Rotation
CCW
Maximum Airflow
15,000 cfm
Includes Drive Package
Yes
Mount Type
Roof
Standards
AMCA Air Performance Certified, cETus
For Ventilation Type
Exhaust
Resistance Properties
Corrosion Resistant
Wheel Material
Aluminum
Wheel Type
Backward-Inclined
Outlet Shape
Rectangular
Minimum Motor Horsepower
10 hp
Discharge Position
Top Horizontal
Number of Inlets
1
Maximum Motor Horsepower
15 hp
Drive Type
Belt Drive
AMCA Fan Class
I
Maximum Motor Speed
1,298 RPM
Chemical Resistant
No
Maximum Fan Speed
1,400 RPM
Maximum Static Pressure
5 in wc
Flange Type
Flanged
For High-Static Pressure Applications
Yes
Hazardous Location Application
No
Sound Level
Not Rated
Maximum Inlet Air Temperature
250 Degrees F
Speed Controllable
Variable Speed
Assembly
Assembled
Airflow @ 0.000 in SP
15,000 cfm
Motor Horsepower
15 hp

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.