Zoro Homepage

Blower, Direct Drive, 1/2 hp

  • Mfr # 9003012

  • Zoro # G407968955


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Wheel Material
Steel
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Motor Type
Permanent Split Capacitor
Airflow @ 0.500 in SP
1,500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003012
Zoro #
G407968955
UPC #
062345384238
Country of Origin
Canada

Dimensions

Overall Depth
10 3/16 in
Overall Width
15 1/16 in
Overall Height
16 15/16 in
Wheel Diameter
9 3/4 in

Details

Rotation
CW
Wheel Material
Steel
Item
Blower
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Motor Type
Permanent Split Capacitor
Airflow @ 0.500 in SP
1,500 cfm
Phase
1
OEM Replacement
No
Mount Type
Motor Mount
Maximum Static Pressure
7/8 in wc
Electrical Connection
Hardwired
Motor Speed
1,075 RPM
Motor Horsepower
1/2 hp
Number of Speeds
3
Drive Type
Direct Drive
Current
6.5 A
Resistance Properties
Corrosion Resistant
Discharge Position
Universal
Replacement For
Canarm R-6039011, Canarm R-B-3140003, Canarm R-B-3140004
Housing Material Finish
Galvanized
Number of Discharge Positions
4
Housing Material Grade
G90
Corrosion Resistant
Yes
Nameplate Voltage
115V
Assembly
Assembled
Wheel Type
Forward-Curved
Housing Material
Steel
Motor Enclosure
Open Air-Over
Flange Type
Non-Flanged
Outlet Shape
Rectangular
Number of Inlets
2

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 9 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP 1,500 cfm, Airflow @ 2.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.