Zoro Homepage

Blower, Direct Drive, 3/4 hp

  • Mfr # 9003028

  • Zoro # G607968991


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW
Wheel Material
Steel
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Motor Type
Permanent Split Capacitor
Overall Height
22 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003028
Zoro #
G607968991
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
22 1/8 in
Overall Depth
14 1/8 in
Overall Width
19 1/2 in
Wheel Diameter
12 7/8 in

Details

Rotation
CW
Wheel Material
Steel
Item
Blower
Features
3 Speed, 115 V, PSC Motor, Heavy Duty, Resilient Mount, Motor Mounting Bracket
Motor Type
Permanent Split Capacitor
Electrical Connection
Hardwired
Housing Material Grade
G90
Mount Type
Motor Mount
Motor Horsepower
3/4 hp
OEM Replacement
No
Number of Discharge Positions
4
Current
8.9 A
Motor Speed
1,075 RPM
Phase
1
Corrosion Resistant
Yes
Drive Type
Direct Drive
Housing Material Finish
Galvanized
Maximum Static Pressure
1 3/8 in wc
Resistance Properties
Corrosion Resistant
Discharge Position
Universal
Number of Speeds
3
Assembly
Assembled
Wheel Type
Forward-Curved
Nameplate Voltage
115V
Housing Material
Steel
Motor Enclosure
Open Air-Over
Number of Inlets
2
Flange Type
Non-Flanged
Outlet Shape
Rectangular

Description

Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 12 7/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.