Blower Shaft, Steel, 3/4 in Outside Dia.
Mfr # R-2100188
Zoro # G311974158
product price: $90.25
/ea
Free Shipping & Returns
Key Features
Outside Diameter
3/4 in
Maximum Temperature
300 Degrees F
Overall Length
20 in
Material
Steel
Keyed
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-2100188
Zoro #
G311974158
UPC #
062345291369
Country of Origin
Canada
Dimensions
Outside Diameter
3/4 in
Overall Length
20 in
Details
Item
Blower Shaft
Maximum Temperature
300 Degrees F
Material
Steel
Keyed
Yes
Product Type
Blower Shaft
Description
Blower Shaft, Product Type Blower Shaft, Keyed Yes, Maximum Temperature 300 Degrees F, Material Steel, Overall Length 20 in, Outside Diameter 3/4 in, Bearing Type Not Applicable, Compatible Grainger Part Number 806XW2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.