Blower Wheel, 1-3/16 in Bore Dia.
Mfr # R-6032047
Zoro # G211974173
product price: $975.99
/ea
Free Shipping & Returns
Key Features
Rotation
CW Hub End
Wheel Width
7 11/16 in
Wheel Material
Aluminum
Product Type
Blower Wheel
Wheel Hub Position
Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-6032047
Zoro #
G211974173
UPC #
-
Country of Origin
Canada
Dimensions
Wheel Width
7 11/16 in
Bore Diameter
1 3/16 in
Wheel Diameter
20 in
Details
Rotation
CW Hub End
Wheel Material
Aluminum
Item
Blower Wheel
Product Type
Blower Wheel
Wheel Hub Position
Center
Wheel Type
Backward-Inclined
Maximum Speed
1,950 RPM
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets Not Applicable, Wheel Diameter 20 in, Wheel Width 7 11/16 in, Bore Diameter 1 3/16 in, Wheel Material Aluminum, Rotation CW Hub End, Hub Type Not Applicable, Wheel Hub Position Center, Wheel Construction Not Applicable, Maximum Speed 1,950 RPM, Number of Blades Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Brand Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.