Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Wheel, 1/2 in Bore Dia.

  • Mfr # R-6034009-050

  • Zoro # G311974172


product price: $177.29
/ea
Free Shipping & Returns

Key Features

Rotation
CCW Hub End
Wheel Width
7 9/16 in
Wheel Material
Aluminum
Wheel Type
Backward-Inclined
Wheel Diameter
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-6034009-050
Zoro #
G311974172
UPC #
062345418698
Country of Origin
China

Dimensions

Wheel Width
7 9/16 in
Wheel Diameter
16 1/2 in
Bore Diameter
1/2 in

Details

Rotation
CCW Hub End
Wheel Material
Aluminum
Item
Blower Wheel
Wheel Type
Backward-Inclined
Wheel Hub Position
Center
Product Type
Blower Wheel
Maximum Speed
1,800 RPM

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Backward-Inclined, Number of Inlets Not Applicable, Wheel Diameter 16 1/2 in, Wheel Width 7 9/16 in, Bore Diameter 1/2 in, Wheel Material Aluminum, Rotation CCW Hub End, Hub Type Not Applicable, Wheel Hub Position Center, Wheel Construction Not Applicable, Maximum Speed 1,800 RPM, Number of Blades Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Brand Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.