Ceiling Fan, 120 in Blade Dia, 6 Blades, 5 Speeds, 120V AC, Matte Black

  • Mfr # CP120BK

  • Zoro # G414644408


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
120 in
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP120BK
Zoro #
G414644408
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
120 in
Down Rod Outside Dia.
1 in
Max. Mounting Height
30 ft

Details

Number of Blades
6
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
Reversible
Yes
Phase
1
Housing Finish
Matte Black
Blade Material
Aluminum
Air Flow
11,087/20,693 cfm
Amps
0.9 A
Item
Ceiling Fan
Fan Blade Color
Black
Fan Watts
9.1/61.8 W
Blade Finish
Matte Black
Standards
cCSAus
Mount Type
Bracket
Area Covered (Cooling) - Fans
2,500 sq ft
Fan Housing Color
Black
Motor Design
DC Motor
Area Covered (Destratification) - Fans
2,500 sq ft
Motor Enclosure
DC
Motor Insulation
Class B
Fan Mounting Location
Ceiling
Series
FANBOS
Speed Controllable - Fans
Yes
RPM
32/69 RPM
Light Kit
No Light

Description

CEILING FAN, 120 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.