Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 52 in Blade dia.

  • Mfr # CF52JAC3BK-ES

  • Zoro # G022588231


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF52JAC3BK-ES
Zoro #
G022588231
UPC #
62345507415
Country of Origin
China

Description

Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, Phase Single, Motor HP 1/32 hp, 189 RPM RPM, Max. Mounting Height 15 ft, Min. Mounting Height 10 ft, Number of Speeds 3, Blade Finish Laminated, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Black, Number of Blades 3, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.27 A Amps, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.

Restrictions

WARNING: This product can expose you to chemicals including Cadmium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.