Ceiling Fan, 96 in Blade Dia, 6 Blades, 5 Speeds, 120V AC, Matte Black

  • Mfr # CP96BK

  • Zoro # G414644439


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
96 in
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP96BK
Zoro #
G414644439
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
96 in
Down Rod Outside Dia.
1 in
Max. Mounting Height
30 ft

Details

Number of Blades
6
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
Reversible
Yes
Phase
1
Housing Finish
Matte Black
Blade Material
Aluminum
Air Flow
10,292/16,729 cfm
Amps
0.9 A
Item
Ceiling Fan
Motor Insulation
Class B
Series
FANBOS
Blade Finish
Matte Black
Fan Watts
6/61.6 W
Light Kit
No Light
Fan Housing Color
Black
Fan Mounting Location
Ceiling
Speed Controllable - Fans
Yes
RPM
49/105 RPM
Motor Design
DC Motor
Mount Type
Bracket
Standards
cCSAus
Motor Enclosure
DC
Fan Blade Color
Black

Description

CEILING FAN, 96 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.