Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 96 in Blade Dia, 6 Blades, 5 Speeds, 120V AC, White

  • Mfr # CP96WH

  • Zoro # G114644401


product price: $721.79
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
96 in
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP96WH
Zoro #
G114644401
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
96 in
Down Rod Outside Dia.
1 in
Max. Mounting Height
30 ft

Details

Number of Blades
6
Number of Speeds
5
Voltage
120V AC
Includes
Mounting Brackets
Reversible
Yes
Phase
1
Housing Finish
White
Blade Material
Aluminum
Air Flow
10,292/16,729 cfm
Amps
0.9 A
Item
Ceiling Fan
Speed Controllable - Fans
Yes
Fan Blade Color
White
Fan Housing Color
White
Area Covered (Cooling) - Fans
2,000 sq ft
Blade Finish
White
Motor Enclosure
DC
RPM
49/105 RPM
Light Kit
No Light
Series
FANBOS
Standards
cCSAus
Fan Mounting Location
Ceiling
Mount Type
Bracket
Area Covered (Destratification) - Fans
2,000 sq ft
Motor Design
DC Motor
Motor Insulation
Class B
Fan Watts
6/61.6 W

Description

CEILING FAN, 96 INCH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.