Shop CANARM
See all product information
Create Account
CeilingFan, Brown, 52inDia, 5Blade
- Mfr # CF52ROM5BN-ES
- Zoro # G222588239
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Standards
cCSAus
RPM
189 RPM
Light Bulb Type
LED
Mount Type
Downrod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF52ROM5BN-ES
- Zoro #
- G222588239
- UPC #
- 62345507408
- Country of Origin
- China
- Number of Speeds
- 3
- Standards
- cCSAus
- RPM
- 189 RPM
- Light Bulb Type
- LED
- Item
- Ceiling Fan
- Mount Type
- Downrod
- Fan Housing Color
- Gray
- Airflow
- 3,548 cfm
- Phase
- Single
- Number of Blades
- 5
- Amps
- 0.26 A
- Blade Finish
- Laminated
- Housing Finish
- Nickel-Plated
- Light Kit
- Yes
- Motor HP
- 1/32 hp
- Area Covered (Cooling) - Fans
- 220 sq ft
- Housing Decorative Finish
- Brushed Nickel
- Speed Controllable - Fans
- Yes
- Voltage
- 120V AC
- Reversible
- Yes
- Includes
- Downrod, Pull Chain Switches
Dimensions
- Min. Mounting Height
- 10 ft
- Blade Diameter
- 52 in
- Max. Mounting Height
- 15 ft
- Down Rod Outside Dia.
- 1 in
Description
Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, Phase Single, Motor HP 1/32 hp, 189 RPM RPM, Max. Mounting Height 15 ft, Min. Mounting Height 10 ft, Number of Speeds 3, Blade Finish Laminated, Fan Housing Color Gray, Housing Finish Nickel-Plated, Fan Blade Color Brown, Number of Blades 5, Sound Level Not Applicable, Speed Controllable - Fans Yes, 0.26 A Amps, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, 1 in Down Rod Outside Dia.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.