Centrifugal Roof Supply Fan, 10.5 in Dia

  • Mfr # SIG1010150

  • Zoro # G913332790


product price:  $1,411.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Maximum Motor Speed
1,750 RPM
Overall Width
22 in
Base Length
22 in
Wheel Type
Forward Curved
Hood Width
19.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIG1010150
Zoro #
G913332790
UPC #
062345497082
Country of Origin
Canada

Dimensions

Overall Width
22 in
Base Length
22 in
Hood Width
19.4 in
Hood Height
18.1 in
Base Height
24 in
Base Width
22 in
Filter Housing Height
1 in
Overall Height
24 in
Overall Length
41 7/8 in
Filter Housing Depth
16 in
Hood Length
19.9 in
Housing Length
22 in
Filter Housing Width
25 in
Housing Width
22 in
Wheel Diameter
11 9/16 in

Details

Maximum Motor Speed
1,750 RPM
Item
Centrifugal Roof Supply Fan
Wheel Type
Forward Curved
Bearing Type
Ball Bearing
Housing Finish
Galvanized
Maximum Static Pressure
1 1/4 in wc
Brake Horsepower
1 13/32 hp
Base Shape
Square
Phase
1
Housing Material
Galvanized Steel
Drive Type
Belt Drive
Hood Type
Removable Hood
Filter Material
Aluminum
Application
Apartments, Office Buildings, Schools
Series
SIG
Maximum Airflow
2,600 cfm
For Air Type
Clean Air
Wheel Material
Galvanized Steel
Features
Filters Designed with Large Surface Area for Efficient Filtration, Washable Aluminum Mesh Filter are Located in the Intake Hood and are Accessible Through the Hood End Cap for Ease of Service
Minimum Motor Speed
401 RPM
Standards
ETL
Maximum Motor Horsepower
1 1/2 hp
Weight
92 lb
Number of Filters
1
Mount Type
Roof Curb
Minimum Motor Horsepower
1/4 hp
Filter Area
2 3/4 sq ft
Includes Drive Package
Yes
Assembly
Unassembled
Includes Motor
Yes
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Speed
1,750 RPM
Speed Controllable
No
Supply Airflow @ 0.000 in SP
2,850 cfm
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Number of Speeds
1
Motor Horsepower
1 1/2 hp
Current
13.3/7.1-6.6 A

Description

Fresh air supply with motor and drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.