Centrifugal Roof Supply Fan, 12 in Dia

  • Mfr # SIG1210200

  • Zoro # G713332716


product price:  $1,617.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Hood Height
24.6 in
Maximum Static Pressure
1 in wc
Housing Finish
Galvanized
Mount Type
Roof Curb
Filter Housing Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG1210200
Zoro #
G713332716
UPC #
062345497105
Country of Origin
Canada

Dimensions

Hood Height
24.6 in
Filter Housing Height
1 in
Filter Housing Width
25 in
Base Height
32 in
Overall Width
32 in
Base Length
32 in
Base Width
32 in
Filter Housing Depth
16 in
Hood Width
25 in
Overall Height
32 in
Housing Length
32 in
Overall Length
41 7/8 in
Hood Length
25 in
Housing Width
32 in
Wheel Diameter
12 7/8 in

Details

Maximum Static Pressure
1 in wc
Housing Finish
Galvanized
Mount Type
Roof Curb
Base Shape
Square
Standards
ETL
Maximum Motor Horsepower
2 hp
Item
Centrifugal Roof Supply Fan
Minimum Motor Speed
455 RPM
Housing Material
Galvanized Steel
Number of Filters
2
Hood Type
Removable Hood
Bearing Type
Ball Bearing
Series
SIG
Drive Type
Belt Drive
Application
Apartments, Office Buildings, Schools
Features
Filters Designed with Large Surface Area for Efficient Filtration, Washable Aluminum Mesh Filter are Located in the Intake Hood and are Accessible Through the Hood End Cap for Ease of Service
Maximum Motor Speed
1,750 RPM
Minimum Motor Horsepower
1/4 hp
Wheel Type
Forward Curved
Maximum Airflow
3,800 cfm
Weight
130 lb
Filter Material
Aluminum
Wheel Material
Galvanized Steel
For Air Type
Clean Air
Phase
1
Brake Horsepower
1 7/8 hp
Filter Area
2 3/4 sq ft
Assembly
Unassembled
Includes Drive Package
Yes
Includes Motor
Yes
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
4,000 cfm
Current
16.5/9-8.3 A
Motor Speed
1,750 RPM
Speed Controllable
No
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
115/208-230V AC
Number of Speeds
1
Motor Horsepower
2 hp

Description

Fresh air supply with motor and drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.