Centrifugal Roof Supply Fan, 15 in Dia

  • Mfr # SIG1510300

  • Zoro # G213332766


product price:  $2,261.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Phase
1
Hood Width
25 in
Housing Width
32 in
Hood Type
Removable Hood
Filter Housing Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG1510300
Zoro #
G213332766
UPC #
062345497129
Country of Origin
Canada

Dimensions

Hood Width
25 in
Housing Width
32 in
Filter Housing Depth
16 in
Base Length
32 in
Filter Housing Width
25 in
Housing Length
32 in
Overall Length
41 7/8 in
Hood Height
24.6 in
Overall Width
32 in
Overall Height
32 in
Hood Length
25 in
Filter Housing Height
1 in
Base Width
32 in
Base Height
32 in
Wheel Diameter
15 1/2 in

Details

Phase
1
Hood Type
Removable Hood
Filter Material
Aluminum
Maximum Motor Horsepower
3 hp
Series
SIG
Maximum Static Pressure
1 1/2 in wc
Mount Type
Roof Curb
Standards
ETL
Features
Filters Designed with Large Surface Area for Efficient Filtration, Washable Aluminum Mesh Filter are Located in the Intake Hood and are Accessible Through the Hood End Cap for Ease of Service
Bearing Type
Ball Bearing
Base Shape
Square
Brake Horsepower
2 15/16 hp
Weight
140 lb
Minimum Motor Horsepower
1/2 hp
Maximum Airflow
5,200 cfm
Number of Filters
2
Housing Material
Galvanized Steel
For Air Type
Clean Air
Wheel Type
Forward Curved
Wheel Material
Galvanized Steel
Item
Centrifugal Roof Supply Fan
Drive Type
Belt Drive
Application
Apartments, Office Buildings, Schools
Housing Finish
Galvanized
Assembly
Unassembled
Includes Drive Package
Yes
Filter Area
2 3/4 sq ft
Maximum Motor Speed
1,750 RPM
Includes Motor
Yes
Motor Speed
1,750 RPM
Supply Airflow @ 0.000 in SP
5,600 cfm
Speed Controllable
No
Motor Horsepower
3 hp
Number of Speeds
1
Current
14.5-12.6 A
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
208-230V AC
Frequency
60 Hz

Description

Fresh air supply with motor and drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.