Centrifugal Roof Supply Fan, 15 in Dia

  • Mfr # SIG1530300M

  • Zoro # G913332554


product price:  $2,186.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Series
SIG
Wheel Type
Forward Curved
Number of Filters
2
Drive Type
Belt Drive
Minimum Motor Horsepower
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG1530300M
Zoro #
G913332554
UPC #
062345497136
Country of Origin
Canada

Dimensions

Base Width
32 in
Filter Housing Height
1 in
Base Length
32 in
Filter Housing Depth
16 in
Overall Width
32 in
Overall Height
32 in
Hood Height
24.6 in
Housing Length
32 in
Hood Length
25 in
Base Height
32 in
Hood Width
25 in
Housing Width
32 in
Filter Housing Width
25 in
Overall Length
41 7/8 in
Wheel Diameter
15 1/2 in

Details

Series
SIG
Wheel Type
Forward Curved
Number of Filters
2
Drive Type
Belt Drive
Minimum Motor Horsepower
1/2 hp
Housing Finish
Galvanized
Standards
ETL
Brake Horsepower
2 15/16 hp
Hood Type
Removable Hood
Maximum Motor Horsepower
3 hp
Base Shape
Square
Housing Material
Galvanized Steel
Maximum Airflow
5,200 cfm
Features
Filters Designed with Large Surface Area for Efficient Filtration, Washable Aluminum Mesh Filter are Located in the Intake Hood and are Accessible Through the Hood End Cap for Ease of Service
Application
Apartments, Office Buildings, Schools
Phase
3
Filter Material
Aluminum
Item
Centrifugal Roof Supply Fan
Mount Type
Roof Curb
Bearing Type
Ball Bearing
Weight
140 lb
For Air Type
Clean Air
Maximum Static Pressure
1 1/2 in wc
Wheel Material
Galvanized Steel
Includes Drive Package
Yes
Includes Motor
Yes
Assembly
Unassembled
Maximum Motor Speed
1,750 RPM
Filter Area
2 3/4 sq ft
Speed Controllable
No
Motor Horsepower
3 hp
Nameplate Voltage
230/460V AC
Current
8.0/4.0 A
Motor Speed
1,750 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Supply Airflow @ 0.000 in SP
5,600 cfm
Frequency
60 Hz
Number of Speeds
1

Description

Fresh air supply with motor and drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.