Centrifugal Roof Supply Fan, 9 in Dia

  • Mfr # SIG910150

  • Zoro # G913332738


product price:  $1,313.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Filter Material
Aluminum
Maximum Airflow
2,300 cfm
Hood Width
19.4 in
Mount Type
Roof Curb
Series
SIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIG910150
Zoro #
G913332738
UPC #
062345497068
Country of Origin
Canada

Dimensions

Hood Width
19.4 in
Hood Length
19.9 in
Housing Length
22 in
Hood Height
18.1 in
Base Length
22 in
Filter Housing Width
25 in
Overall Height
24 in
Base Width
22 in
Base Height
24 in
Overall Length
41 7/8 in
Overall Width
22 in
Housing Width
22 in
Filter Housing Height
1 in
Filter Housing Depth
16 in
Wheel Diameter
10 1/4 in

Details

Filter Material
Aluminum
Maximum Airflow
2,300 cfm
Mount Type
Roof Curb
Series
SIG
Housing Material
Galvanized Steel
Housing Finish
Galvanized
Wheel Type
Forward Curved
Application
Apartments, Office Buildings, Schools
Brake Horsepower
1 13/32 hp
For Air Type
Clean Air
Base Shape
Square
Standards
ETL
Weight
78 lb
Maximum Motor Horsepower
1 1/2 hp
Minimum Motor Speed
447 RPM
Wheel Material
Galvanized Steel
Maximum Static Pressure
1 1/4 in wc
Minimum Motor Horsepower
1/4 hp
Item
Centrifugal Roof Supply Fan
Features
Filters Designed with Large Surface Area for Efficient Filtration, Washable Aluminum Mesh Filter are Located in the Intake Hood and are Accessible Through the Hood End Cap for Ease of Service
Phase
1
Maximum Motor Speed
1,750 RPM
Drive Type
Belt Drive
Number of Filters
1
Bearing Type
Ball Bearing
Hood Type
Removable Hood
Filter Area
2 3/4 sq ft
Includes Drive Package
Yes
Includes Motor
Yes
Assembly
Unassembled
Supply Airflow @ 0.000 in SP
2,450 cfm
Current
13.3/7.1-6.6 A
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Motor Speed
1,750 RPM
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Horsepower
1 1/2 hp
Speed Controllable
No
Number of Speeds
1

Description

Fresh air supply with motor and drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.