Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIG10DD100EC

  • Zoro # G014739665


product price:  $1,652.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Motor Speed
401 RPM, 548 RPM
Overall Height
24 in
Housing Length
22 in
Mount Type
Roof Curb
Power Consumption
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG10DD100EC
Zoro #
G014739665
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
24 in
Housing Length
22 in
Filter Housing Depth
1 in
Hood Width
19.4 in
Hood Height
18.1 in
Filter Housing Height
25 in
Overall Width
22 in
Filter Housing Width
16 in
Base Width
22 in
Housing Width
22 in
Base Height
2 in
Base Length
22 in
Hood Length
19.9 in
Overall Length
22 in
Wheel Diameter
11 9/16 in

Details

Motor Speed
401 RPM, 548 RPM
Mount Type
Roof Curb
Power Consumption
120 W
Motor Enclosure
Open Dripproof
Filter Material
Aluminum
For Air Type
Clean Air
Maximum Static Pressure
1/2 in wc
Item
Centrifugal Roof Supply Fan
Weight
92 lb
Number of Speeds
Variable
Standards
NFPA 96
Supply Airflow @ 0.000 in SP
2,500 cfm
Minimum Ambient Temperature
-65 Degrees F
Base Shape
Square
Includes Motor
Yes
Supply Airflow @ 0.100 in SP
2,400 cfm
Phase
1
Wheel Type
Forward Curved
Bearing Type
Ball
Includes Drive Package
Yes
Application
Apartments, Commercial Kitchen, Office Buildings, Schools
Housing Finish
Galvanized
Brake Horsepower
1 37/100 hp
Housing Material
Steel
Number of Filters
1
Motor Horsepower
1 1/2 hp
Maximum Ambient Temperature
250 Degrees F
Resistance Properties
Weather Resistant
Supply Airflow @ 0.500 in SP
2,600 cfm
Drive Type
Belt Drive
Hood Type
Removable Hood
Series
SIG
Assembly
Assembled
Nameplate Voltage
208 to 230V AC
Filter Area
2 3/4 sq ft
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE GALVANIZED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.