Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIG12DD050EC

  • Zoro # G514739677


product price:  $1,701.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Base Shape
Square
Number of Filters
2
Standards
NFPA 96
Base Height
2 in
Filter Area
3 1/2 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG12DD050EC
Zoro #
G514739677
UPC #
-
Country of Origin
Canada

Dimensions

Base Height
2 in
Overall Width
32 in
Housing Length
32 in
Overall Height
32 in
Base Length
32 in
Housing Width
32 in
Hood Length
25 in
Filter Housing Depth
1 in
Filter Housing Width
16 in
Hood Width
25 in
Filter Housing Height
25 in
Hood Height
24.1 in
Wheel Diameter
12 7/8 in
Overall Length
32 in
Base Width
32 in

Details

Base Shape
Square
Number of Filters
2
Standards
NFPA 96
Item
Centrifugal Roof Supply Fan
Filter Area
3 1/2 sq ft
Maximum Ambient Temperature
250 Degrees F
Nameplate Voltage
208 to 230V AC
Phase
1
Series
SIG
Number of Speeds
1
Brake Horsepower
1 49/50 hp
Application
Apartments, Commercial Kitchen, Office Buildings, Schools
Housing Finish
Galvanized
Motor Speed
455 RPM, 533 RPM
Weight
130 lb
Includes Motor
Yes
For Air Type
Clean Air
Resistance Properties
Weather Resistant
Power Consumption
120 W
Wheel Type
Forward Curved
Filter Material
Aluminum
Mount Type
Roof Curb
Includes Drive Package
Yes
Maximum Static Pressure
1/2 in wc
Drive Type
Belt Drive
Supply Airflow @ 0.100 in SP
3,400 cfm
Assembly
Assembled
Supply Airflow @ 0.500 in SP
3,800 cfm
Hood Type
Removable Hood
Motor Enclosure
Open Dripproof
Housing Material
Steel
Motor Horsepower
2 hp
Minimum Ambient Temperature
-65 Degrees F
Bearing Type
Ball
Supply Airflow @ 0.000 in SP
2,600 cfm
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE GALVANIZED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.