Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIG9DD100EC

  • Zoro # G314739655


product price:  $1,586.99
/ea
Free Shipping & Returns

Key Features

Brake Horsepower
1 47/100 hp
Filter Area
2 1/8 sq ft
Overall Height
24 in
Includes Motor
Yes
For Air Type
Clean Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIG9DD100EC
Zoro #
G314739655
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
24 in
Hood Length
19.9 in
Overall Width
22 in
Filter Housing Height
25 in
Hood Height
18.1 in
Hood Width
19.4 in
Base Width
22 in
Filter Housing Depth
1 in
Housing Length
22 in
Base Length
22 in
Filter Housing Width
16 in
Base Height
2 in
Wheel Diameter
10 1/4 in
Housing Width
22 in
Overall Length
22 in

Details

Brake Horsepower
1 47/100 hp
Filter Area
2 1/8 sq ft
Includes Motor
Yes
For Air Type
Clean Air
Supply Airflow @ 0.100 in SP
2,000 cfm
Motor Horsepower
1 hp
Minimum Ambient Temperature
-65 Degrees F
Wheel Type
Forward Curved
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
Filter Material
Aluminum
Weight
78 lb
Maximum Ambient Temperature
250 Degrees F
Resistance Properties
Weather Resistant
Maximum Static Pressure
1/2 in wc
Standards
NFPA 96
Application
Apartments, Commercial Kitchen, Office Buildings, Schools
Housing Material
Steel
Motor Speed
447 RPM, 611 RPM
Supply Airflow @ 0.000 in SP
1,975 cfm
Series
SIG
Number of Speeds
1
Housing Finish
Galvanized
Hood Type
Removable Hood
Nameplate Voltage
120/208 to 230V AC
Bearing Type
Ball
Phase
1
Drive Type
Belt Drive
Assembly
Assembled
Supply Airflow @ 0.500 in SP
2,300 cfm
Power Consumption
120 W
Base Shape
Square
Item
Centrifugal Roof Supply Fan
Number of Filters
1
Includes Drive Package
Yes
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE GALVANIZED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.