Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIS10DD050EC

  • Zoro # G414739661


product price:  $1,610.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Horsepower
1 1/2 hp
Base Shape
Square
Hood Width
20.5 in
Maximum Ambient Temperature
250 Degrees F
Standards
NFPA 96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIS10DD050EC
Zoro #
G414739661
UPC #
-
Country of Origin
Canada

Dimensions

Hood Width
20.5 in
Housing Length
28.4 in
Hood Height
18.6 in
Base Height
2 in
Housing Width
28.4 in
Filter Housing Width
15 in
Wheel Diameter
11 9/16 in
Propeller Shaft Diameter
3/4 in
Overall Width
28 3/8 in
Filter Housing Height
20 in
Base Width
28 3/8 in
Hood Length
25.4 in
Base Length
28 3/8 in
Overall Length
28 3/8 in
Overall Height
21 3/8 in
Filter Housing Depth
1 in

Details

Motor Horsepower
1 1/2 hp
Base Shape
Square
Maximum Ambient Temperature
250 Degrees F
Standards
NFPA 96
Includes Drive Package
Yes
Phase
1
Filter Area
2 3/4 sq ft
Supply Airflow @ 0.100 in SP
2,400 cfm
Application
Apartments, Schools
Number of Speeds
1
Number of Filters
2
Brake Horsepower
1 23/50 hp
Wheel Type
Forward Curved
Motor Enclosure
Open Dripproof
Weight
87 lb
Includes Motor
Yes
Minimum Ambient Temperature
-65 Degrees F
Resistance Properties
Weather Resistant
Assembly
Assembled
Maximum Static Pressure
1/2 in wc
Item
Centrifugal Roof Supply Fan
For Air Type
Clean Air
Hood Type
Removable Hood
Nameplate Voltage
208 to 230V AC
Series
SIS
Drive Type
Belt Drive
Supply Airflow @ 0.000 in SP
2,050 cfm
Supply Airflow @ 0.500 in SP
2,700 cfm
Filter Material
Aluminum
Mount Type
Roof Curb
Motor Speed
401 RPM, 548 RPM
Housing Finish
Powder Coated
Power Consumption
115 W
Bearing Type
Ball
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.