Centrifugal Roof Supply Fan, Roof, Square

  • Mfr # SIS10DD100EC

  • Zoro # G814739667


product price:  $1,717.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mount Type
Roof Curb
Propeller Shaft Diameter
3/4 in
Assembly
Assembled
Overall Height
21 3/8 in
Maximum Ambient Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIS10DD100EC
Zoro #
G814739667
UPC #
-
Country of Origin
Canada

Dimensions

Propeller Shaft Diameter
3/4 in
Overall Height
21 3/8 in
Housing Width
28.4 in
Base Height
2 in
Hood Length
25.4 in
Filter Housing Depth
1 in
Filter Housing Height
20 in
Base Width
28 3/8 in
Housing Length
28.4 in
Hood Height
18.6 in
Overall Length
28 3/8 in
Base Length
28 3/8 in
Hood Width
20.5 in
Wheel Diameter
11 9/16 in
Filter Housing Width
15 in
Overall Width
28 3/8 in

Details

Mount Type
Roof Curb
Assembly
Assembled
Maximum Ambient Temperature
250 Degrees F
Motor Speed
401 RPM, 548 RPM
Hood Type
Removable Hood
Supply Airflow @ 0.100 in SP
2,400 cfm
Phase
1
Number of Filters
2
Nameplate Voltage
208 to 230V AC
Motor Horsepower
1 1/2 hp
Includes Drive Package
Yes
Standards
NFPA 96
Supply Airflow @ 0.000 in SP
2,500 cfm
Motor Enclosure
Open Dripproof
Bearing Type
Ball
Supply Airflow @ 0.500 in SP
2,700 cfm
Brake Horsepower
1 23/50 hp
Drive Type
Belt Drive
Filter Material
Aluminum
Maximum Static Pressure
1/2 in wc
Minimum Ambient Temperature
-65 Degrees F
Housing Finish
Powder Coated
Weight
87 lb
Number of Speeds
1
Resistance Properties
Weather Resistant
Application
Apartments, Schools
Base Shape
Square
Item
Centrifugal Roof Supply Fan
Filter Area
2 3/4 sq ft
Series
SIS
Power Consumption
115 W
Includes Motor
Yes
For Air Type
Clean Air
Wheel Type
Forward Curved
Maximum Inlet Air Temperature
120 Degrees F

Description

FRESH AIR-SIDE INTAKE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.