
Centrifugal Roof Supply Fan, Roof, Square
Mfr # SIS12DD050EC
Zoro # G914739673
product price:Â $1,932.99
/eaKey Features
Includes Drive Package
Yes
Filter Material
Aluminum
Number of Speeds
1
Housing Length
32.4 in
Bearing Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SIS12DD050EC
Zoro #
G914739673
UPC #
-
Country of Origin
Canada
Dimensions
Housing Length
32.4 in
Hood Height
21.6 in
Base Length
32 3/8 in
Overall Length
32 3/8 in
Base Width
32 3/8 in
Wheel Diameter
12 7/8 in
Base Height
2 in
Housing Width
32.4 in
Hood Length
30.4 in
Filter Housing Height
25 in
Overall Height
24 5/8 in
Filter Housing Width
20 in
Hood Width
25.4 in
Filter Housing Depth
1 in
Overall Width
32 3/8 in
Description
FRESH AIR-SIDE INTAKE
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.