Canarm

EC Motor Potentiometer, 0 to 10V DC


product price: $59.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage Output 0 to 10V DC
  • Series CNEC
  • Cable Length 1 ft
  • Output Power 1 hp
  • Includes 1 Ft Control Cable
See all product information

Product Information

Dimensions

Cable Length 1 ft

Details

Voltage Output 0 to 10V DC
Series CNEC
Item EC Motor Potentiometer with Plastic Housing
Output Power 1 hp
Includes 1 Ft Control Cable
Application Motor Speed Control
Frequency 60 Hz
NEMA Rating Not Rated
Features Up To 100 Ft Extension From The Motor
Input Voltage 10 V
Enclosure Type Not Rated
Enclosure Rating Not Rated
Speed Range 300 to 1800 rpm
AC Input Voltage 0-10V DC
DC Input Voltage 0 to 10V DC
Rotation Single Direction
Form Factor Rectangle
DC Speed Control PWM
External Switches CW
Speed - Maximum 1,800 RPM
Speed Regulation 1
Speed - Minimum 300 RPM
Housing Material Plastic
Includes Cable Cable Included

Description

EC Motor Potentiometer with Plastic Housing, Form Factor Rectangle, AC Input Voltage 0-10V DC, Maximum Current Not Applicable, NEMA Rating Not Rated, Speed Regulation 1, Rotation Single Direction, Series CNEC, Speed - Maximum 1,800 RPM, Voltage Output 0 to 10V DC, Cable Length 1 ft, Housing Material Plastic, Includes Cable Cable Included, Speed - Minimum 300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.