Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster, 24-1/2 in Wheel Dia.

  • Mfr # ALX245-DB

  • Zoro # G807967404


product price: $989.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Housing Material Fabrication
Spun
Wheel Material
Aluminum
Maximum Motor Speed
1,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245-DB
Zoro #
G807967404
UPC #
062345398624
Country of Origin
Canada

Dimensions

Propeller Shaft Diameter
1 in
Base Length
33 1/8 in
Base Height
2.5 in
Overall Diameter
43 3/4 in
Cutout Size
29 in
Overall Height
37 in
Wheel Diameter
24 1/2 in
Base Width
33.1 in
Overall Length
43 3/4 in
Overall Width
43 3/4 in

Details

Item
Downblast Exhauster
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Housing Material Fabrication
Spun
Wheel Material
Aluminum
Maximum Motor Speed
1,200 RPM
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Includes Drive Package
No
Series
ALX
Minimum Airflow
4,700 cfm
Drive Type
Belt Drive
Mount Type
Roof Curb
Wheel Type
Backward Inclined
Weight
181 lb
Minimum Motor Horsepower
1/2 hp
Electrical Connection
Wire Leads
Standards
cETLus
For Air Type
Clean Air
Maximum Airflow
8,900 cfm
Maximum Static Pressure
2 1/4 in wc
Maximum Motor Horsepower
5 hp
Includes Motor
No
Assembly
Unassembled
Base Shape
Square
For High-Static Pressure Applications
Yes
Minimum Motor Speed
1,200 RPM

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof and Wall, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33.1 in, Base Shape Square, Minimum Airflow 4,700 cfm, Maximum Airflow 8,900 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/2 hp, Minimum Motor Speed 1,200 RPM, Maximum Motor Speed 1,200 RPM, Maximum Static Pressure 2 1/4 in wc, For High-Static Pressure Applications Yes, Standards cETLus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.