Zoro Homepage

Downblast Exhauster

  • Mfr # ALX090DD

  • Zoro # G507967384


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Phase
1
Speed Controllable
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX090DD
Zoro #
G507967384
UPC #
062345387970
Country of Origin
Canada

Dimensions

Overall Diameter
19 in
Base Width
19 in
Overall Width
20 3/4 in
Base Length
19 in
Overall Length
20 3/4 in
Overall Height
14 1/2 in
Wheel Diameter
9 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Phase
1
Speed Controllable
Variable Speed
Includes Motor
Yes
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.500 in SP
300 cfm
Number of Speeds
Variable
Drive Type
Direct Drive
Wheel Material
Aluminum
Exhaust Airflow @ 0.250 in SP
425 cfm
Maximum Static Pressure
1/2 in wc
Housing Material Fabrication
Spun
Motor Speed
1,650 RPM
Standards
cETLus
For Air Type
Clean Air
Frequency
50 Hz, 60 Hz
Wheel Type
Backward Inclined
Features
Quick Release Latches for Easy Motor Access
Motor Horsepower
1/12 hp
High-Efficiency Motor
No
Power Source
Electric Corded
For High-Static Pressure Applications
Yes
Series
ALX
Exhaust Airflow @ 0.000 in SP
500 cfm
Includes Drive Package
Yes
Airflow @ 0.000 in SP
500 cfm
Base Shape
Square
Assembly
Assembled
Nameplate Voltage
120V AC

Description

Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 9 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 120V AC, Phase 1, Motor Horsepower 1/12 hp, Exhaust Airflow @ 0.000 in SP 500 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1/2 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.