Zoro Homepage

Downblast Exhauster

  • Mfr # ALX120-DD033EC

  • Zoro # G107967388


product price: $880.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Housing Material
Aluminum
Motor Type
Electronically Commutated
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX120-DD033EC
Zoro #
G107967388
UPC #
062345385075
Country of Origin
Canada

Dimensions

Base Length
19 in
Overall Length
25 in
Overall Width
25 in
Base Width
19 in
Overall Height
19 in
Wheel Diameter
12 in
Overall Diameter
19 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Housing Material
Aluminum
Motor Type
Electronically Commutated
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
Phase
1
For Air Type
Clean Air
Includes Motor
Yes
Drive Type
Direct Drive
Exhaust Airflow @ 0.500 in SP
1,279 cfm
For High-Static Pressure Applications
Yes
Frequency
50 Hz, 60 Hz
Exhaust Airflow @ 0.000 in SP
1,544 cfm
Motor Horsepower
1/3 hp
Standards
cETLus
Motor Speed
1,700 RPM
Electrical Connection
Wire Leads
Number of Speeds
Variable
Airflow @ 0.000 in SP
1,544 cfm
Includes Drive Package
Yes
Housing Material Fabrication
Spun
Features
Quick Release Latches for Easy Motor Access
High-Efficiency Motor
Yes
Power Source
Electric Corded
Maximum Static Pressure
1 in wc
Wheel Material
Aluminum
Exhaust Airflow @ 0.250 in SP
1,406 cfm
Series
ALX
Wheel Type
Backward Inclined
Base Shape
Square
Nameplate Voltage
115/208-230V AC
Assembly
Assembled

Description

Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 12 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 1,544 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.