Zoro Homepage

Downblast Exhauster

  • Mfr # ALX120-DD050EC

  • Zoro # G507967377


product price: $876.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
Motor Type
Electronically Commutated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX120-DD050EC
Zoro #
G507967377
UPC #
062345394862
Country of Origin
Canada

Dimensions

Overall Diameter
19 in
Overall Width
25 in
Overall Height
19 in
Wheel Diameter
12 in
Base Width
19 in
Base Length
19 in
Overall Length
25 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
Motor Type
Electronically Commutated
Phase
1
Includes Drive Package
Yes
Housing Material Fabrication
Spun
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Motor Speed
1,800 RPM
Exhaust Airflow @ 0.000 in SP
1,610 cfm
Standards
cETLus
For Air Type
Clean Air
Includes Motor
Yes
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.250 in SP
1,477 cfm
Number of Speeds
Variable
Series
ALX
Frequency
50 Hz, 60 Hz
High-Efficiency Motor
Yes
For High-Static Pressure Applications
Yes
Airflow @ 0.000 in SP
1,610 cfm
Maximum Static Pressure
1 1/4 in wc
Motor Horsepower
1/2 hp
Drive Type
Direct Drive
Features
Quick Release Latches for Easy Motor Access
Exhaust Airflow @ 0.500 in SP
1,357 cfm
Power Source
Electric Corded
Base Shape
Square
Assembly
Assembled
Nameplate Voltage
115/208-230V AC

Description

Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 12 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 1,610 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/4 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.