Zoro Homepage

Downblast Exhauster

  • Mfr # ALX135-DD075EC

  • Zoro # G207967400


product price: $906.34
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX135-DD075EC
Zoro #
G207967400
UPC #
062345412245
Country of Origin
Canada

Dimensions

Overall Width
31 1/4 in
Base Length
21 in
Overall Length
31 1/4 in
Overall Diameter
21 in
Overall Height
22 1/4 in
Wheel Diameter
13 1/2 in
Base Width
21 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Phase
1
Motor Type
Electronically Commutated
Airflow @ 0.000 in SP
2,150 cfm
Exhaust Airflow @ 0.500 in SP
2,000 cfm
Standards
cETLus
Housing Material Fabrication
Spun
Series
ALX
Exhaust Airflow @ 0.000 in SP
2,150 cfm
Drive Type
Direct Drive
Features
Quick Release Latches for Easy Motor Access
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.250 in SP
2,075 cfm
Motor Horsepower
3/4 hp
Frequency
50 Hz, 60 Hz
For High-Static Pressure Applications
Yes
For Air Type
Clean Air
Motor Speed
1,800 RPM
High-Efficiency Motor
Yes
Includes Motor
Yes
Includes Drive Package
Yes
Wheel Material
Aluminum
Power Source
Electric Corded
Electrical Connection
Wire Leads
Number of Speeds
Variable
Maximum Static Pressure
1 1/2 in wc
Assembly
Assembled
Nameplate Voltage
115/208-230V AC
Base Shape
Square

Description

Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 2,150 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/2 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.