Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster

  • Mfr # ALX135DBT10050

  • Zoro # G607967383


product price: $1,300.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX135DBT10050
Zoro #
G607967383
UPC #
062345398334
Country of Origin
Canada

Dimensions

Overall Diameter
21 in
Base Length
21 in
Base Width
21 in
Wheel Diameter
13 1/2 in
Overall Height
25 1/4 in
Overall Length
31 1/4 in
Overall Width
31 1/4 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
Phase
1
Exhaust Airflow @ 0.375 in SP
1,565 cfm
Assembly
Assembled
Electrical Connection
Wire Leads
Includes Drive Package
Yes
For Air Type
Clean Air
Sound Level
16.3 sones @ 1/2 in SP
Motor Speed
1,552 RPM
Exhaust Airflow @ 0.250 in SP
1,623 cfm
Maximum Static Pressure
1 in wc
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.000 in SP
1,722 cfm
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.125 in SP
1,674 cfm
Number of Speeds
1
Airflow @ 0.000 in SP
1,722 cfm
Power Source
Electric Corded
Housing Material Fabrication
Spun
Includes Motor
Yes
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Series
ALX
Standards
cETLus
Exhaust Airflow @ 0.500 in SP
1,501 cfm
Brake Horsepower
2/5 hp
Drive Type
Belt Drive
Nameplate Voltage
115/230V AC
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No
Base Shape
Square

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 1,722 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.