Zoro Homepage

Downblast Exhauster

  • Mfr # ALX150-DD033EC

  • Zoro # G407967385


product price: $965.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Motor Type
Electronically Commutated
Housing Material
Aluminum
Speed Controllable
Variable Speed
Application
Commercial Buildings, Factories, Offices, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX150-DD033EC
Zoro #
G407967385
UPC #
062345398372
Country of Origin
Canada

Dimensions

Wheel Diameter
15 in
Overall Diameter
21 in
Overall Width
31 1/4 in
Overall Length
31 1/4 in
Base Width
21 in
Base Length
21 in
Overall Height
23 1/8 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Motor Type
Electronically Commutated
Housing Material
Aluminum
Speed Controllable
Variable Speed
Application
Commercial Buildings, Factories, Offices, Warehouses
Phase
1
Features
Quick Release Latches for Easy Motor Access
Exhaust Airflow @ 0.250 in SP
1,800 cfm
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.000 in SP
2,000 cfm
For High-Static Pressure Applications
Yes
High-Efficiency Motor
Yes
Standards
cETLus
Frequency
50 Hz, 60 Hz
Motor Speed
1,250 RPM
Power Source
Electric Corded
Housing Material Fabrication
Spun
Series
ALX
Airflow @ 0.000 in SP
2,000 cfm
Includes Drive Package
Yes
Maximum Static Pressure
3/4 in wc
Wheel Material
Aluminum
Includes Motor
Yes
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.500 in SP
1,525 cfm
For Air Type
Clean Air
Wheel Type
Backward Inclined
Drive Type
Direct Drive
Number of Speeds
Variable
Assembly
Assembled
Base Shape
Square
Nameplate Voltage
115/208-230V AC

Description

Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/3 hp, Exhaust Airflow @ 0.000 in SP 2,000 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 3/4 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.