Zoro Homepage

Downblast Exhauster

  • Mfr # ALX150DBT10075

  • Zoro # G007967389


product price: $1,333.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Phase
1
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX150DBT10075
Zoro #
G007967389
UPC #
062345387550
Country of Origin
Canada

Dimensions

Wheel Diameter
15 in
Base Width
21 in
Overall Length
31 1/4 in
Overall Diameter
21 in
Base Length
21 in
Overall Width
31 1/4 in
Overall Height
26 1/8 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Phase
1
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Exhaust Airflow @ 0.250 in SP
2,072 cfm
Wheel Material
Aluminum
Sound Level
23 sones @ 1/2 in SP
Series
ALX
Exhaust Airflow @ 0.000 in SP
2,196 cfm
Includes Drive Package
Yes
Motor Horsepower
3/4 hp
Maximum Static Pressure
1 1/4 in wc
Exhaust Airflow @ 0.375 in SP
2,004 cfm
Exhaust Airflow @ 0.500 in SP
1,920 cfm
Number of Speeds
1
Motor Speed
1,617 RPM
Brake Horsepower
14/25 hp
Airflow @ 0.000 in SP
2,196 cfm
Assembly
Assembled
Housing Material Fabrication
Spun
Power Source
Electric Corded
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Exhaust Airflow @ 0.125 in SP
2,132 cfm
Drive Type
Belt Drive
Wheel Type
Backward Inclined
For Air Type
Clean Air
Electrical Connection
Wire Leads
Includes Motor
Yes
Standards
cETLus
High-Efficiency Motor
No
For High-Static Pressure Applications
Yes
Nameplate Voltage
115/230V AC
Base Shape
Square

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 15 in, Base Diameter Not Applicable, Base Length 21 in, Base Width 21 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 2,196 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/4 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.