Zoro Homepage

Downblast Exhauster

  • Mfr # ALX165-DD100EC

  • Zoro # G307967423


product price: $1,044.86
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
Motor Type
Electronically Commutated
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165-DD100EC
Zoro #
G307967423
UPC #
062345402406
Country of Origin
Canada

Dimensions

Base Width
24 3/4 in
Overall Length
36 1/4 in
Overall Height
27 1/8 in
Wheel Diameter
16 1/2 in
Overall Diameter
24 3/4 in
Base Length
24 3/4 in
Overall Width
36 1/4 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
Motor Type
Electronically Commutated
Housing Material
Aluminum
Drive Type
Direct Drive
Features
Quick Release Latches for Easy Motor Access
Standards
cETLus
Housing Material Fabrication
Spun
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
3,250 cfm
Exhaust Airflow @ 0.250 in SP
3,100 cfm
Includes Drive Package
Yes
For High-Static Pressure Applications
Yes
Airflow @ 0.000 in SP
3,250 cfm
High-Efficiency Motor
Yes
Series
ALX
Power Source
Electric Corded
Motor Speed
1,600 RPM
Includes Motor
Yes
Frequency
50 Hz, 60 Hz
Electrical Connection
Wire Leads
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.500 in SP
3,000 cfm
Wheel Material
Aluminum
Maximum Static Pressure
1 1/2 in wc
Number of Speeds
Variable
Nameplate Voltage
115/208-230V AC
Assembly
Assembled
Base Shape
Square
Motor Horsepower
1 hp

Description

Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 3,250 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor Yes, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.