Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster

  • Mfr # ALX165-DD150S

  • Zoro # G607967420


product price: $984.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Speed Controllable
No
Housing Material
Aluminum
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165-DD150S
Zoro #
G607967420
UPC #
062345398433
Country of Origin
Canada

Dimensions

Overall Width
36 1/4 in
Wheel Diameter
16 1/2 in
Overall Length
36 1/4 in
Base Length
24 3/4 in
Base Width
24 3/4 in
Overall Diameter
24 3/4 in
Overall Height
27 1/8 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Speed Controllable
No
Housing Material
Aluminum
Phase
1
Application
Commercial Buildings, Factories, Offices, Warehouses
Frequency
50 Hz, 60 Hz
Exhaust Airflow @ 0.500 in SP
3,200 cfm
Power Source
Electric Corded
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
3,500 cfm
Includes Motor
Yes
Wheel Material
Aluminum
Wheel Type
Backward Inclined
Housing Material Fabrication
Spun
Includes Drive Package
Yes
Drive Type
Direct Drive
For Air Type
Clean Air
Features
Quick Release Latches for Easy Motor Access
Motor Horsepower
1 1/2 hp
Standards
cETLus
Exhaust Airflow @ 0.250 in SP
3,400 cfm
Maximum Static Pressure
2 in wc
Motor Speed
1,650 RPM
For High-Static Pressure Applications
Yes
Electrical Connection
Wire Leads
Series
ALX
Airflow @ 0.000 in SP
3,500 cfm
Assembly
Assembled
Base Shape
Square
Number of Speeds
1
Nameplate Voltage
115/230V AC

Description

Downblast Exhauster, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 3,500 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 2 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.