Zoro Homepage

Downblast Exhauster

  • Mfr # ALX165DBT10100

  • Zoro # G607967413


product price: $1,320.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Includes
Drives, Motors, Wire
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165DBT10100
Zoro #
G607967413
UPC #
062345391199
Country of Origin
Canada

Dimensions

Overall Diameter
24 3/4 in
Overall Height
31 1/8 in
Base Width
24 3/4 in
Base Length
24 3/4 in
Overall Length
36 1/4 in
Wheel Diameter
16 1/2 in
Overall Width
36 1/4 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Includes
Drives, Motors, Wire
Application
Commercial Buildings, Factories, Offices, Warehouses
Speed Controllable
Variable Speed
Housing Material
Aluminum
Phase
1
Airflow @ 0.000 in SP
2,600 cfm
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Maximum Static Pressure
1 1/4 in wc
Standards
cETLus
Wheel Material
Aluminum
Assembly
Assembled
Drive Type
Belt Drive
Includes Drive Package
Yes
Number of Speeds
1
Sound Level
21 sones @ 1/2 in SP
Exhaust Airflow @ 0.000 in SP
2,600 cfm
Includes Motor
Yes
Motor Speed
1,489 RPM
Brake Horsepower
61/100 hp
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.375 in SP
2,407 cfm
Exhaust Airflow @ 0.125 in SP
2,611 cfm
Motor Horsepower
1 hp
Exhaust Airflow @ 0.500 in SP
2,300 cfm
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
2,509 cfm
Electrical Connection
Wire Leads
Housing Material Fabrication
Spun
Power Source
Electric Corded
Series
ALX
High-Efficiency Motor
No
Nameplate Voltage
115/230V AC
Base Shape
Square
For High-Static Pressure Applications
Yes

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 2,600 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/4 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.