Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster

  • Mfr # ALX165DBT10150

  • Zoro # G507967407


product price: $1,327.75
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165DBT10150
Zoro #
G507967407
UPC #
062345391229
Country of Origin
Canada

Dimensions

Base Width
24 3/4 in
Base Length
24 3/4 in
Overall Length
36 1/4 in
Overall Width
36 1/4 in
Overall Height
31 1/8 in
Wheel Diameter
16 1/2 in
Overall Diameter
24 3/4 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Phase
1
Power Source
Electric Corded
Brake Horsepower
47/50 hp
Motor Speed
1,646 RPM
Exhaust Airflow @ 0.250 in SP
2,993 cfm
Includes Drive Package
Yes
Motor Horsepower
1 1/2 hp
Electrical Connection
Wire Leads
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.125 in SP
3,076 cfm
Wheel Material
Aluminum
Drive Type
Belt Drive
Airflow @ 0.000 in SP
3,100 cfm
Exhaust Airflow @ 0.375 in SP
2,898 cfm
Series
ALX
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.000 in SP
3,100 cfm
Assembly
Assembled
Sound Level
26 sones @ 1/2 in SP
Number of Speeds
1
Includes Motor
Yes
Maximum Static Pressure
1 1/2 in wc
Standards
cETLus
For Air Type
Clean Air
Exhaust Airflow @ 0.500 in SP
2,800 cfm
Nameplate Voltage
115/230V AC
Base Shape
Square
High-Efficiency Motor
No
For High-Static Pressure Applications
Yes

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 3,100 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.