Zoro Homepage

Downblast Exhauster

  • Mfr # ALX165DBT30100M

  • Zoro # G907967380


product price: $1,217.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Phase
3
Includes
Drives, Motors, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165DBT30100M
Zoro #
G907967380
UPC #
062345391205
Country of Origin
Canada

Dimensions

Overall Diameter
24 3/4 in
Wheel Diameter
16 1/2 in
Overall Width
36 1/4 in
Base Length
24 3/4 in
Base Width
24 3/4 in
Overall Length
36 1/4 in
Overall Height
31 1/8 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Phase
3
Includes
Drives, Motors, Wire
Speed Controllable
Variable Speed
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Wheel Type
Backward Inclined
Airflow @ 0.000 in SP
2,600 cfm
Motor Horsepower
1 hp
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
2,300 cfm
Power Source
Electric Corded
For Air Type
Clean Air
Wheel Material
Aluminum
Motor Speed
1,489 RPM
Includes Motor
Yes
Brake Horsepower
61/100 hp
Exhaust Airflow @ 0.000 in SP
2,600 cfm
Exhaust Airflow @ 0.250 in SP
2,509 cfm
Maximum Static Pressure
1 1/4 in wc
Sound Level
21 sones @ 1/2 in SP
Number of Speeds
1
Drive Type
Belt Drive
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
2,407 cfm
Standards
cETLus
Exhaust Airflow @ 0.125 in SP
2,611 cfm
Series
ALX
Assembly
Assembled
Electrical Connection
Wire Leads
High-Efficiency Motor
No
Nameplate Voltage
230/460V AC
Base Shape
Square
For High-Static Pressure Applications
Yes

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 2,600 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/4 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.