Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster

  • Mfr # ALX165DBT30100P

  • Zoro # G307967386


product price: $1,161.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX165DBT30100P
Zoro #
G307967386
UPC #
062345391212
Country of Origin
Canada

Dimensions

Overall Diameter
24 3/4 in
Base Length
24 3/4 in
Overall Height
31 1/8 in
Base Width
24 3/4 in
Wheel Diameter
16 1/2 in
Overall Width
36 1/4 in
Overall Length
36 1/4 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Includes
Drives, Motors, Wire
Housing Material
Aluminum
Application
Commercial Buildings, Factories, Offices, Warehouses
Phase
3
Number of Speeds
1
Power Source
Electric Corded
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.250 in SP
2,509 cfm
Drive Type
Belt Drive
Standards
cETLus
Series
ALX
Motor Horsepower
1 hp
Assembly
Assembled
Wheel Type
Backward Inclined
Wheel Material
Aluminum
Exhaust Airflow @ 0.375 in SP
2,407 cfm
Exhaust Airflow @ 0.000 in SP
2,600 cfm
Includes Drive Package
Yes
Electrical Connection
Wire Leads
Maximum Static Pressure
1 1/4 in wc
Airflow @ 0.000 in SP
2,600 cfm
Includes Motor
Yes
Motor Speed
1,489 RPM
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Exhaust Airflow @ 0.125 in SP
2,611 cfm
Brake Horsepower
61/100 hp
For Air Type
Clean Air
Exhaust Airflow @ 0.500 in SP
2,300 cfm
Sound Level
21 sones @ 1/2 in SP
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No
Base Shape
Square
Nameplate Voltage
575V

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 24 3/4 in, Base Width 24 3/4 in, Base Shape Square, Nameplate Voltage 575V, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 2,600 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/4 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.