Zoro Homepage

Downblast Exhauster

  • Mfr # ALX180DBT30200P

  • Zoro # G307967416


product price: $1,328.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Includes
Drives, Motors, Wire
Speed Controllable
Variable Speed
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX180DBT30200P
Zoro #
G307967416
UPC #
062345391311
Country of Origin
Canada

Dimensions

Base Width
28 in
Base Length
28 in
Wheel Diameter
18 1/4 in
Overall Length
36 1/4 in
Overall Height
31 3/4 in
Overall Diameter
28 in
Overall Width
36 1/4 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Includes
Drives, Motors, Wire
Speed Controllable
Variable Speed
Housing Material
Aluminum
Phase
3
Standards
cETLus
Motor Horsepower
2 hp
Series
ALX
Exhaust Airflow @ 0.000 in SP
4,089 cfm
Wheel Material
Aluminum
Assembly
Assembled
Exhaust Airflow @ 0.250 in SP
3,878 cfm
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
4,002 cfm
Wheel Type
Backward Inclined
Housing Material Fabrication
Spun
Electrical Connection
Wire Leads
Number of Speeds
1
Brake Horsepower
1 7/50 hp
Maximum Static Pressure
1 1/2 in wc
Exhaust Airflow @ 0.500 in SP
3,605 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.375 in SP
3,755 cfm
Motor Speed
1,489 RPM
Airflow @ 0.000 in SP
4,089 cfm
Sound Level
27 sones @ 1/2 in SP
Includes Drive Package
Yes
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Drive Type
Belt Drive
Power Source
Electric Corded
Base Shape
Square
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No
Nameplate Voltage
575V

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 18 1/4 in, Base Diameter Not Applicable, Base Length 28 in, Base Width 28 in, Base Shape Square, Nameplate Voltage 575V, Phase 3, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 4,089 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 1/2 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.