Zoro Homepage

Downblast Exhauster

  • Mfr # ALX245DBT10200

  • Zoro # G807967381


product price: $1,709.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Includes
Drives, Motors, Wire
Speed Controllable
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245DBT10200
Zoro #
G807967381
UPC #
062345391380
Country of Origin
Canada

Dimensions

Overall Width
43 3/4 in
Base Length
33 1/8 in
Overall Height
37 in
Base Width
33 1/8 in
Overall Diameter
33 1/8 in
Overall Length
43 3/4 in
Wheel Diameter
24 1/2 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Application
Commercial Buildings, Factories, Offices, Warehouses
Housing Material
Aluminum
Includes
Drives, Motors, Wire
Speed Controllable
Variable Speed
Phase
1
Airflow @ 0.000 in SP
6,428 cfm
Brake Horsepower
1 19/25 hp
Drive Type
Belt Drive
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
5,404 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.375 in SP
5,691 cfm
For Air Type
Clean Air
Motor Horsepower
2 hp
Wheel Type
Backward Inclined
Wheel Material
Aluminum
Housing Material Fabrication
Spun
Electrical Connection
Wire Leads
Exhaust Airflow @ 0.250 in SP
5,979 cfm
Power Source
Electric Corded
Maximum Static Pressure
1 in wc
Motor Speed
979 RPM
Sound Level
23 sones @ 1/2 in SP
Standards
cETLus
Number of Speeds
1
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Includes Drive Package
Yes
Series
ALX
Exhaust Airflow @ 0.000 in SP
6,428 cfm
Exhaust Airflow @ 0.125 in SP
6,210 cfm
High-Efficiency Motor
No
For High-Static Pressure Applications
Yes
Base Shape
Square
Nameplate Voltage
115/230V AC

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 2 hp, Exhaust Airflow @ 0.000 in SP 6,428 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.