Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Exhauster

  • Mfr # ALX245DBT30150P

  • Zoro # G207967387


product price: $1,435.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Housing Material
Aluminum
Includes
Drives, Motors, Wire
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX245DBT30150P
Zoro #
G207967387
UPC #
062345391373
Country of Origin
Canada

Dimensions

Overall Diameter
33 1/8 in
Overall Length
43 1/4 in
Overall Height
37 in
Base Width
33 1/8 in
Overall Width
43 1/4 in
Base Length
33 1/8 in
Wheel Diameter
24 1/2 in

Details

Item
Downblast Exhauster
Motor Enclosure
Open Dripproof
Speed Controllable
Variable Speed
Housing Material
Aluminum
Includes
Drives, Motors, Wire
Phase
3
Application
Commercial Buildings, Factories, Offices, Warehouses
Electrical Connection
Wire Leads
Number of Speeds
1
Includes Motor
Yes
Exhaust Airflow @ 0.500 in SP
4,759 cfm
Brake Horsepower
1 19/50 hp
Wheel Type
Backward Inclined
Maximum Static Pressure
1 in wc
Motor Horsepower
1 1/2 hp
Motor Speed
889 RPM
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
5,910 cfm
Features
Quick Release Latches for Easy Motor Access, Standard Bird Screen
Wheel Material
Aluminum
Power Source
Electric Corded
Drive Type
Belt Drive
Exhaust Airflow @ 0.375 in SP
5,081 cfm
Airflow @ 0.000 in SP
5,910 cfm
Exhaust Airflow @ 0.125 in SP
5,668 cfm
Exhaust Airflow @ 0.250 in SP
5,415 cfm
Standards
cETLus
For Air Type
Clean Air
Assembly
Assembled
Housing Material Fabrication
Spun
Sound Level
19.4 sones @ 1/2 in SP
Series
ALX
Nameplate Voltage
575V
Base Shape
Square
For High-Static Pressure Applications
Yes
High-Efficiency Motor
No

Description

Downblast Exhauster, Drive Type Belt Drive, Assembly Assembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 33 1/8 in, Base Width 33 1/8 in, Base Shape Square, Nameplate Voltage 575V, Phase 3, Motor Horsepower 1 1/2 hp, Exhaust Airflow @ 0.000 in SP 5,910 cfm, For High-Static Pressure Applications Yes, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall, Maximum Static Pressure 1 in wc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.