Zoro Homepage

Duct Bath Fan, 70 cfm, 4" Duct Dia., 120v

  • Mfr # BPT12-13H

  • Zoro # G9315498


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Mounting Location
Duct
CFM @ 0.100-In. SP
70
Watts
17
Duct Dia.
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPT12-13H
Zoro #
G9315498
UPC #
062345357041
Country of Origin
China

Dimensions

Duct Dia.
4"
Height (In.)
7.6"
Width (In.)
10.7"

Details

Voltage
120v
Mounting Location
Duct
CFM @ 0.100-In. SP
70
Watts
17
Item
Bath Fan
Construction Material
Plastic Grill

Description

Bath Fan,1 Sone,17W,70 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.