Zoro Homepage

Energy-Recovery Ventilator, 2200RPM

  • Mfr # GC30ERV-W

  • Zoro # G213343168


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 in
Overall Height
10 in
Drive Type
Belt Drive
Bearing Type
Ball Bearing
Overall Width
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC30ERV-W
Zoro #
G213343168
UPC #
062345504827
Country of Origin
China

Dimensions

Overall Length
27 in
Overall Height
10 in
Overall Width
9 1/2 in
Wheel Diameter
6 in
Filter Housing Depth
2 in
Filter Housing Height
6 in
Base Diameter
6 1/4 in
Filter Housing Width
6 in
Blower Wheel Diameter
6 in

Details

Item
Energy-Recovery Ventilator
Drive Type
Belt Drive
Bearing Type
Ball Bearing
Maximum Airflow
29 cfm
Number of Speeds
3
Filter Area
2 3/4 sq ft
Minimum Airflow
11.8 cfm
Maximum Motor Speed
1,750 RPM
Minimum Motor Horsepower
1/64 hp
Assembly
Assembled
Number of Filters
2
Includes Motor
Yes
Maximum Motor Horsepower
1/64 hp
Motor Horsepower
1/64 hp
Nameplate Voltage
100-240V AC
Motor Drive Type
Direct Drive
Full Load Wattage
11.5 W
Maximum Airflow @ 0.400 in SP
29.4 cfm
Filters Included
MERV-7
Full Load Current
0.15 A
Maximum Heat Exchange Efficiency
90 %
Maximum Coverage Area
500 sq ft
Motor Speed
2,200 RPM
Housing Color
White
Port Location
Side

Description

Single room ERV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.