Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 1,140 RPM, 1,725 RPM

  • Mfr # SD200421

  • Zoro # G914603639


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Frame Material
Steel
Phase
1
Noise Level @ 0.000 in SP @ 5 ft
30 sones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD200421
Zoro #
G914603639
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
25 1/4 in
Overall Depth
18 in
Overall Width
25 1/4 in
For Minimum Wall Thickness
6 in
Blade Diameter
20 in
For Cut-Out Width
23 in
Overall Diameter
20 in
For Maximum Wall Thickness
6 in
For Cut-Out Height
23 in

Details

Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Frame Material
Steel
Phase
1
Item
Exhaust Fan
Noise Level @ 0.000 in SP @ 5 ft
30 sones
Blade Material
Galvanized Steel
Guard Material
Steel
Includes Dehumidistat
No
Includes Motor
Yes
Full Load Current
4.1 A
Exhaust Airflow @ 0.000 in SP
3,440 cfm
Ring-Mount Style
Flange
Frame Finish
Powder Coated
Maximum Noise Level
77 dBA
Motor Horsepower
1/3 hp
Assembled
Assembled
Motor Speed
1,140 RPM, 1,725 RPM
Supply Airflow @ 0.000 in SP
3,220 cfm
Number of Fans
1
Guard Finish
Chrome Plated
Nameplate Voltage
115V AC
Drive Type
Direct Drive
Number of Speeds
2
Control Type
Toggle Switch
Housing Material
Steel
Maximum Airflow
3,440 cfm
Guard Type
Exhaust
Housing Finish
Unfinished
Ventilation Type
Exhaust

Description

TWO SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.