Shop CANARM

Exhaust Fan, 1,150 RPM, 1,480 RPM

  • Mfr # AX10
  • Zoro # G314603949

product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Single Phase
Phase
1
Frame Material
Aluminum
Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AX10
Zoro #
G314603949
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wall Thickness
6 in
Overall Width
14 3/4 in
Overall Height
14 3/4 in
Power Cord Length
9 ft
Overall Diameter
10 in
For Cut-Out Width
12 in
Overall Depth
9 in
Blade Diameter
10 in
For Cut-Out Height
12 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Type
Single Phase
Phase
1
Frame Material
Aluminum
Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Standards
cETLus
Number of Speeds
2
Housing Finish
Unfinished
Guard Finish
Chrome Plated
Ventilation Type
Exhaust
Mounting Orientation
Horizontal
Maximum Airflow
500 cfm
Electrical Connection
Plug-In
Exhaust Airflow @ 0.000 in SP
500 cfm
Number of Fans
1
Thermal Protection
Yes
Motor Speed
1,150 RPM, 1,480 RPM
Housing Material
Steel
Assembled
Assembled
Fan Style
Shutter-Mounted
Nameplate Voltage
115V AC
Control Type
Pull Chain
Includes Motor
Yes
Includes Dehumidistat
No
Supply Airflow @ 0.000 in SP
420 cfm
Ring-Mount Style
Flange
Noise Level @ 0.000 in SP @ 5 ft
6.5 sones
Drive Type
Direct Drive
Maximum Static Pressure
0.25 in wg
Motor Horsepower
2/25 hp
Blade Material
Galvanized Steel
Maximum Noise Level
55 dBA
Maximum Ambient Operating Temperature
104 Degrees F
Guard Type
Intake
Guard Material
Steel
Full Load Current
0.5 A

Description

CORD/PLUG, 2 SPEED FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.