Exhaust Fan, 1,150 RPM, 1,480 RPM

  • Mfr # P10

  • Zoro # G714603914


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Frame Material
Steel
Phase
1
Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P10
Zoro #
G714603914
UPC #
-
Country of Origin
China

Dimensions

Overall Height
15 1/4 in
Overall Depth
6 1/2 in
Blade Diameter
10 in
Overall Width
15 1/4 in
For Cut-Out Width
10 in
For Cut-Out Height
10 in
Power Cord Length
9 ft
For Minimum Wall Thickness
6 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in

Details

Standards
OSHA
Item
Exhaust Fan
Frame Material
Steel
Phase
1
Number of Blades
3
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Blade Material
Galvanized Steel
Ring-Mount Style
Flange
Maximum Ambient Operating Temperature
104 Degrees F
Motor Speed
1,150 RPM, 1,480 RPM
Maximum Noise Level
55 dBA
Ventilation Type
Exhaust
Electrical Connection
Hardwired
Maximum Static Pressure
0.25 in wg
Includes Dehumidistat
No
Control Type
Pull Chain
Guard Material
Steel
Number of Speeds
2
Includes Motor
Yes
Thermal Protection
Yes
Nameplate Voltage
115V AC
Drive Type
Direct Drive
Noise Level @ 0.000 in SP @ 5 ft
6.5 sones
Housing Material
Steel
Maximum Airflow
500 cfm
Assembled
Assembled
Motor Horsepower
2/25 hp
Exhaust Airflow @ 0.000 in SP
388 cfm, 500 cfm
Fan Style
Panel
Full Load Current
0.5 A
Frame Finish
Powder Coated
Guard Type
Intake
Supply Airflow @ 0.000 in SP
420 cfm
Number of Fans
1
Housing Finish
Unfinished
Mounting Orientation
Horizontal
Guard Finish
Chrome Plated

Description

CORD/PLUG, 2 SPEED FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.