Zoro Homepage

Exhaust Fan, Assembled, 1,075 RPM

  • Mfr # PLFP24B36X31

  • Zoro # G114760668


product price: $1,289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Drive Type
Direct Drive
Number of Blades
3
Number of Fans
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLFP24B36X31
Zoro #
G114760668
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Width
27 1/4 in
For Cut-Out Height
27 1/4 in
Blade Diameter
24 in
For Minimum Wall Thickness
6 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Drive Type
Direct Drive
Number of Blades
3
Number of Fans
1
Includes Motor
Yes
Supply Airflow @ 0.000 in SP
5,030 cfm
Exhaust Airflow @ 0.000 in SP
5,300 cfm
Fan Style
Shutter-Mounted
Nameplate Voltage
115V AC
Number of Speeds
1
Motor Horsepower
1/3 hp
Frequency
60 Hz
Guard Material
Steel
Frame Material
Plastic
Maximum Airflow
5,240 cfm
Assembled
Assembled
Noise Level @ 0.000 in SP @ 5 ft
26 sones
Phase
1
Blade Material
Polypropylene
Housing Finish
Unfinished
Guard Type
Exhaust
Motor Speed
1,075 RPM
Ring-Mount Style
Flange
Guard Finish
Powder Coated
Ventilation Type
Exhaust
Includes Dehumidistat
No
Housing Material
Polyethylene
Full Load Current
2.2 A, 4.4 A
Bearing Type
Ball
Blade Finish
Galvanized
Maximum Static Pressure
0.25 in wg
Standards
BESS Labs

Description

PLASTIC FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.