Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, Assembled, 1,075 RPM

  • Mfr # SD24G42G01

  • Zoro # G514739196


product price: $709.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Motor Enclosure
Totally Enclosed Air Over
For Cut-Out Height
27 in
Frame Material
Steel
Guard Material
Steel
Number of Fans
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD24G42G01
Zoro #
G514739196
UPC #
-
Country of Origin
Canada

Dimensions

For Cut-Out Height
27 in
Overall Diameter
24 in
For Cut-Out Width
27 in
Overall Depth
18 in
Blade Diameter
24 in
For Minimum Wall Thickness
6 in
Overall Height
29 1/4 in
Overall Width
29 1/4 in
For Maximum Wall Thickness
6 in

Details

Item
Exhaust Fan
Motor Enclosure
Totally Enclosed Air Over
Frame Material
Steel
Guard Material
Steel
Number of Fans
1
Includes Dehumidistat
No
Ring-Mount Style
Flange
Control Type
Rotary Dial
Maximum Airflow
5,000 cfm
Exhaust Airflow @ 0.000 in SP
5,050 cfm
Guard Finish
Chrome Plated
Phase
1
Housing Material
Steel
Number of Blades
3
Housing Finish
Unfinished
Number of Speeds
Variable
Motor Speed
1,075 RPM
Blade Material
Galvanized Steel
Assembled
Assembled
Drive Type
Direct Drive
Includes Motor
Yes
Nameplate Voltage
115V AC
Maximum Noise Level
70 dBA
Guard Type
Exhaust
Frame Finish
Powder Coated
Motor Horsepower
1/3 hp
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Supply Airflow @ 0.000 in SP
4,500 cfm
Full Load Current
2.2 A, 4.4 A
Ventilation Type
Exhaust

Description

VARIABLE SPEED STANDARD FAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.